This product requires certification to purchase.

18in. Basics Pro Premier Wall Fan in Brushed Nickel

Kichler Lighting

Pola™ 18in. Basics Pro Premier Wall Fan in Brushed Nickel

  • Fast #
  • Part #KK339218NI
  • Item #7281863
  • Manufacturer Part #339218NI
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Pola™ 18in. Basics Pro Premier Wall Fan in Brushed Nickel

  • Fast #
  • Part #KK339218NI
  • Item #7281863
  • Manufacturer Part #339218NI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Satin Natural Bronze/
  • Safety Rated: CSA UL Listed Wet
  • Additional Fan Information: Limited Lifetime Warranty, AC INDUCTION Motor, Size: PSC127-625C , Blade Span 18
  • Requires Certification
Dimensions & Measurements
Diameter
18 in
Height
32-1/2 in
Width
18 in
Characteristics & Features
Collection
Pola™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
No
Glass Type
Clear Polycarbonate
Indoor Outdoor
Indoor, Outdoor
Lighting Style
Transitional
Material
Steel
Electrical & Operational Information
AMP
2
Volts
120V
Warranty & Product Information
ETL Listed
No
Product Type
Fan
Type
KK339218NI
UPC
783927524278