This product requires certification to purchase.

60 in. 3-Blade Indoor Ceiling Fan in Brushed Natural Brass

Kichler Lighting

Ridley II 60 in. 3-Blade Indoor Ceiling Fan in Brushed Natural Brass

  • Fast #
  • Part #KK300075NBR
  • Item #10022442
  • Manufacturer Part #300075NBR
4 out of 5 Customer Rating
Brand image
Kichler Lighting

Ridley II 60 in. 3-Blade Indoor Ceiling Fan in Brushed Natural Brass

  • Fast #
  • Part #KK300075NBR
  • Item #10022442
  • Manufacturer Part #300075NBR
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Offering a minimalist approach to styling with a hint of curved detailing, Ridley II is ideal in modern Scandinavian environments
  • Steel body and solid wood blades are ideal for long-term use
  • Wall control allows you to easily dim the light and choose from 3 speeds to adjust the air flow
  • AC motor fans are simple to install, pair to controls, and easily compatible with a variety of optional accessories
  • Antique pewter/brushed natural brass/brushed stainless steel/oil brushed bronze
  • 60" Ridley II 3 blade indoor ceiling fan with etched cased opal glass in natural brass with cherry blades
  • Includes an 4-inch integrated, dimmable 3000K LED light
  • Requires Certification
Dimensions & Measurements
Blade Pitch
14°
Blade Span
60 in
CFM
4945 ft3/min
Height
14-1/2 in
Width
52 in
Characteristics & Features
Ceiling Fan Blade Finish
Weathered White Walnut
Collection
Ridley II
Color Finish Category
Brass Tones
Color Finish Name
Brushed Natural Brass
Color Temperature
3000
Control Type
Wall Control
Dimmable
Yes
Glass Type
Etched Cased Opal, Frosted
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount, Downrod
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary, Scandinavian
Material
Glass, Steel, Wood
Number of Blades
3
Number of Lights
1
Proposition 65
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
0.48
Fan Speeds
3
Lumens
1600
Lumens per Watt
94
Number Of Hours
40000 hr
RPM
127
Volts
120V
Watts
17 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
UPC
783927027168


Recommended Accessories