1?Light LED Semi?Flush Mount in Champagne Bronze
Riu 1?Light LED Semi?Flush Mount in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With an integrated LED bulb, the Riu 1 light semi-flush is effortless, energy-saving illumination. Inspired by modern minimalism, its disc and tube forms keep it simple. When you want a bold personality in a small package, you want Riu.
Documents
Specifications
- Collection:
- Riu
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Color Temperature:
- 3000
- Dimmable:
- No
- Height:
- 8 in
- Installation Type:
- Ceiling Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 900
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING - THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- Type:
- KK52589CPZ
- UPC:
- 783927028097
- Volts:
- 120V
- Watts:
- 48 W
- Width:
- 14-1/4 in