This product requires certification to purchase.

150W 1-Light Medium Post in Black

Kichler Lighting

Salisbury™ 150W 1-Light Medium Post in Black

  • Fast #
  • Part #KK9938BK
  • Item #4134736
  • Manufacturer Part #9938BK
4.5 out of 5 Customer Rating
Brand image
Kichler Lighting

Salisbury™ 150W 1-Light Medium Post in Black

  • Fast #
  • Part #KK9938BK
  • Item #4134736
  • Manufacturer Part #9938BK
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Ships Via: UPS
  • Additional Finishes': Black/Rubbed Bronze/
  • Safety Rated: CSA UL Listed Wet
  • Additional Shade Information: WHITE LINEN
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
10 in
Height
21-3/4 in
Width
10 in
Characteristics & Features
Collection
Salisbury™
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
No
Glass Type
Clear Polycarbonate
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Pear Shape
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Cast Aluminum
Number of Lights
1
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
150 W
Warranty & Product Information
ETL Listed
No
Product Type
Fan Accessory
UL Listed
Yes
UPC
783927226691