This product requires certification to purchase.

1-Light Pendant in Natural Brass

Kichler Lighting

Shailene 1-Light Pendant in Natural Brass

  • Fast #
  • Part #KK43692NBR
  • Item #10329822
  • Manufacturer Part #43692NBR
3.2 out of 5 Customer Rating
Brand image
Kichler Lighting

Shailene 1-Light Pendant in Natural Brass

  • Fast #
  • Part #KK43692NBR
  • Item #10329822
  • Manufacturer Part #43692NBR
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Shailene's soft and subtle details work beautifully in an updated traditional style space
  • The satin etched diffuser provides a beautiful, ambient lighting to the entire room
  • For use in secondary entrances, transition areas, the bedroom or office
  • Dimmable when used with dimmer switch (sold separately)
  • Diffuser is removable for ease of cleaning and replacement
  • Takes three 100 W bulbs or LED equivalent bulbs (bulbs not included)
  • Requires Certification

Specifications

Collection:
Shailene
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Diameter:
18 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear, Satin Etched
Height:
11-1/2 in
Installation Type:
Semi-flush Mount, Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Fabric, Steel
Number of Lights:
3
Proposition 65:
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to https://protect-us.mimecast.com/s/gBpoCW6zQQFj3ZZ2Sm7vV8J7?domain=p65warnings.ca.gov
Type:
KK43692NBR
UPC:
783927042901
Volts:
120V
Watts:
225 W