3?Light Small Round Semi?Flush in Natural Brass
Shailene 3?Light Small Round Semi?Flush in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shailene's soft and subtle details work beautifully in an updated traditional style space
- The satin etched diffuser provides a beautiful, ambient lighting to the entire room
- For use in secondary entrances, hallways, a butler's pantry and transition areas
- Dimmable when used with dimmer switch (sold separately)
- Diffuser is removable for ease of cleaning and replacement
- Takes three 75 W bulbs or LED equivalent bulbs (bulbs not included)
Specifications
- Collection:
- Shailene
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Satin Etched
- Height:
- 10 in
- Installation Type:
- Semi-flush Mount, Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Fabric, Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to https://protect-us.mimecast.com/s/gBpoCW6zQQFj3ZZ2Sm7vV8J7?domain=p65warnings.ca.gov
- Type:
- KK43675NBR
- UPC:
- 783927042895
- Volts:
- 120V
- Watts:
- 300 W