This product requires certification to purchase.

4-3/4 x 11-1/4 in. 60W 2-Light Incandescent Flush Mount Ceiling Fixture in White

Kichler Lighting

Signature 4-3/4 x 11-1/4 in. 60W 2-Light Incandescent Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #KK8111BK
  • Item #9056720
  • Manufacturer Part #8111BK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Signature 4-3/4 x 11-1/4 in. 60W 2-Light Incandescent Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #KK8111BK
  • Item #9056720
  • Manufacturer Part #8111BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The 11.25" 2 light flush mount in Olde Bronze® finish offers a transitional style featuring a satin-etched glass shade
  • Simple transitional styling coordinates well with many decorative fixtures throughout a home
  • Takes two medium A19 up to 60W bulb or equivalent LED bulb (suitable for enclosed fixtures) bulb(s) not included
  • This simplistic fixture with subtle design supplies ample light to a variety of applications
  • Requires Certification
Dimensions & Measurements
Depth
11-1/4 in
Height
4-3/4 in
Length
11-1/4 in
Width
11-1/4 in
Characteristics & Features
Collection
Signature
Color Finish Category
Whites
Color Finish Name
White
Dimmable
No
Glass Type
Frosted, Satin Etched
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Traditional, Transitional
Material
Glass, Steel
Number of Lights
2
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UPC
783927806565