This product requires certification to purchase.

Slope Adapter in Satin Black

Kichler Lighting

Slope Adapter in Satin Black

  • Fast #
  • Part #KK337005SBK
  • Item #4135231
  • Manufacturer Part #337005SBK
4.6 out of 5 Customer Rating
Brand image
Kichler Lighting

Slope Adapter in Satin Black

  • Fast #
  • Part #KK337005SBK
  • Item #4135231
  • Manufacturer Part #337005SBK
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ships Via: UPS
  • Additional Finishes': Aged Bronze/Antique Leather/Antique Marble w/Silver/Antique Pewter/Aged Pecan/Antique Wood/Burnished Antique Brass/Berkshire Bronze/Canyon Stone/Colton Bronze/Carre Bronze/Mission Copper/Brushed Nickel/Old Iron/Olde Bronze/Polished Nickel/Satin Natural White/Tannery Bronze/Tannery Bronze Powder Coat
  • Safety Rated: CSA UL Listed Dry
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Height
4 in
Width
6 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Satin Black
Dimmable
No
Indoor Outdoor
Indoor
Material
Steel
Electrical & Operational Information
Volts
120V
Warranty & Product Information
ETL Listed
No
Product Type
Slope Adapter
UL Listed
Yes
UPC
783927301947