This product requires certification to purchase.

15 x 24 in. 60W 1-Tier 5-Light Incandescent Chandelier in Brushed Nickel

Kichler Lighting

Stamos 15 x 24 in. 60W 1-Tier 5-Light Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #KK52436NI
  • Item #9630069
  • Manufacturer Part #52436NI
4 out of 5 Customer Rating
Brand image
Kichler Lighting

Stamos 15 x 24 in. 60W 1-Tier 5-Light Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #KK52436NI
  • Item #9630069
  • Manufacturer Part #52436NI
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
15 in
Size
24 in x 15 in
Width
24 in
Characteristics & Features
Collection
Stamos
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Material
Steel
Number of Lights
5
Number of Tiers
1
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UPC
783927009607