This product requires certification to purchase.

53W 5-Blade Ceiling Fan with 52 in. Blade Span and 1-Light in Brushed Nickel

Kichler Lighting

Starkk™ 53W 5-Blade Ceiling Fan with 52 in. Blade Span and 1-Light in Brushed Nickel

  • Fast #
  • Part #KK330174NI
  • Item #7063848
  • Manufacturer Part #330174NI
3.3 out of 5 Customer Rating
Brand image
Kichler Lighting

Starkk™ 53W 5-Blade Ceiling Fan with 52 in. Blade Span and 1-Light in Brushed Nickel

  • Fast #
  • Part #KK330174NI
  • Item #7063848
  • Manufacturer Part #330174NI
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ships Via: UPS
  • Additional Finishes': Natural Brass/Brushed Nickel/Polished Nickel/Matte White/Olde Bronze/
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: ETCHED CASED OPAL
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 17MM , Light Kit Included , Blade Span 52
  • Requires Certification
Dimensions & Measurements
Blade Pitch
12°
Blade Span
52 in
CFM
4051 ft3/min
Diameter
52 in
Height
14-3/20 in
Width
52 in
Characteristics & Features
Ceiling Fan Blade Finish
Walnut/Silver
Collection
Starkk™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Color Temperature
3000
Dimmable
No
Glass Type
Clear Polycarbonate
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number of Blades
5
Number of Lights
1
Electrical & Operational Information
AMP
0.46, 0.18
RPM
135
Volts
120V
Watts
17 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
783927471138