This product requires certification to purchase.

16W LED 2?Light 19in. Wall Sconce in Champagne Bronze with Faceted Crystal

Kichler Lighting

Sycara 16W LED 2?Light 19in. Wall Sconce in Champagne Bronze with Faceted Crystal

  • Fast #
  • Part #KK52671CPZ
  • Item #10400117
  • Manufacturer Part #52671CPZ
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Sycara 16W LED 2?Light 19in. Wall Sconce in Champagne Bronze with Faceted Crystal

  • Fast #
  • Part #KK52671CPZ
  • Item #10400117
  • Manufacturer Part #52671CPZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Sycara is modern minimal with a nod to Art Deco, making it a perfect addition to your space
  • A warm, muted brushed gold finish, Champagne Bronze™ is elegant and timeless with a refined matte sheen
  • LED crystal rods generate a light play on the ceiling and walls when illuminated
  • Integrated 3000 K LED lights deliver ambient lighting and efficiency to your space
  • Ideal for flanking mirrors, in a living room, dining room, office, bedroom, foyer or down a hallway
  • Capable of being dimmed
  • Rated for installation in damp locations
  • Covered by Kichler's 1 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
5 in
Height
19 in
Width
5 in
Characteristics & Features
Collection
Sycara
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Color Temperature
3000
Dimmable
Yes
Glass Type
Clear, Optical Crystal
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
2
Wall Sconce Type
Cylinder
Electrical & Operational Information
Lumens
621
Power Source
Electric
Volts
120V
Watts
32 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
KK52671CPZ
UPC
783927045834