This product requires certification to purchase.

75W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel

Kichler Lighting

Valserrano™ 75W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #KK45128NICS
  • Item #9022092
  • Manufacturer Part #45128NICS
3.1 out of 5 Customer Rating
Brand image
Kichler Lighting

Valserrano™ 75W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #KK45128NICS
  • Item #9022092
  • Manufacturer Part #45128NICS
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Inspired by the elegant and sleek design of a wine goblet, the 2-light vanity fixture from the Valserrano™ collection conveys grace and beauty with its black finish and satin etched glass
  • Valserrano™ pairs traditional elements with a simple design to create a clean, classic look
  • Requires Certification
Dimensions & Measurements
Height
10-1/4 in
Length
14-1/2 in
Width
14-1/2 in
Characteristics & Features
Collection
Valserrano™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Clear Seeded
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Glass, Steel
Number of Lights
2
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
Suitable for Damp Locations
UPC
783927801881