This product requires certification to purchase.

60W 4-Light Candelabra E-12 Foyer Lighting in White with Natural Brass

Kichler Lighting

Vath 60W 4-Light Candelabra E-12 Foyer Lighting in White with Natural Brass

  • Fast #
  • Part #KK52029WHNBR
  • Item #8129987
  • Manufacturer Part #52029WHNBR
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Vath 60W 4-Light Candelabra E-12 Foyer Lighting in White with Natural Brass

  • Fast #
  • Part #KK52029WHNBR
  • Item #8129987
  • Manufacturer Part #52029WHNBR
5 out of 5 Customer Rating

X Points

Color Finish Name: White, Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Vath 4 light foyer pendant in mixed finishes of white with natural brass finish uses a 60 watt (max.) bulb equivalent and measures 16" in width with a body height of 30"
  • Offers a classic design that works well with transitional, traditional or transitional decor
  • The 4 light Vath foyer pendant is perfect in a foyer, living room or office
  • Takes four medium E26 up to 60 W candelabra bulb equivalent
  • Requires Certification
Dimensions & Measurements
Height
104 in
Width
16 in
Characteristics & Features
Collection
Vath
Color Finish Category
Whites
Color Finish Name
White, Natural Brass
Dimmable
No
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Ambient Lighting
Lighting Style
Industrial
Material
Steel
Number of Lights
4
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UPC
783927601207