This product requires certification to purchase.

75W 2-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

Kichler Lighting

Winslow™ 75W 2-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #KK45885NI
  • Item #7554242
  • Manufacturer Part #45885NI
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Winslow™ 75W 2-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #KK45885NI
  • Item #7554242
  • Manufacturer Part #45885NI
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Update your space with the clean, classic, early-electric look of the Winslow. A focal piece that's sure to be all the rage, the Winslow easily jazzes up luxe industrial lifestyles. Winslow filters light beautifully and the shade is removeable for ease of cleaning or replacement. Plus, it offers an exciting contrast to light walls and is easy to coordinate with other lighting, hardware, and plumbing fixtures
  • Inspired by the early electric look, Winslow's lamping makes it the perfect addition to luxe, industrial lifestyles
  • A great addition over a vanity
  • Constructed of steel
  • Fixture includes clear seedy glass shades
  • Requires (2) medium (E26) 60 watt bulbs (not included)
  • Capable of being dimmed
  • Can be mounted to provide ambient or down lighting
  • Rated for installation in damp locations
  • Covered by Kichler's 1 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
6-1/2 in
Height
9-1/4 in
Width
12-3/4 in
Characteristics & Features
Collection
Winslow™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
No
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Pear Shape
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
2
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
783927539364