75W 2-Light Medium E-26 Incandescent Vanity Fixture in Olde Bronze
Winslow™ 75W 2-Light Medium E-26 Incandescent Vanity Fixture in Olde Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Update your space with the clean, classic, early-electric look of the Winslow. A focal piece that's sure to be all the rage, the Winslow easily jazzes up luxe industrial lifestyles. Winslow filters light beautifully and the shade is removeable for ease of cleaning or replacement. Plus, it offers an exciting contrast to light walls and is easy to coordinate with other lighting, hardware, and plumbing fixtures
- Inspired by the early electric look, Winslow's lamping makes it the perfect addition to luxe, industrial lifestyles
- A great addition over a vanity
- Constructed of steel
- Fixture includes clear seedy glass shades
- Requires (2) medium (E26) 60 watt bulbs (not included)
- Capable of being dimmed
- Can be mounted to provide ambient or down lighting
- Rated for installation in damp locations
- Covered by Kichler's 1 year limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Winslow™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Depth:
- 6-1/2
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 9-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- No
- UPC:
- 783927539371
- Volts:
- 120V
- Watts:
- 75
- Width:
- 12-3/4