This product requires certification to purchase.

75W 3-Light Medium E-26 Incandescent Chandelier in Olde Bronze

Kichler Lighting

Winslow™ 75W 3-Light Medium E-26 Incandescent Chandelier in Olde Bronze

  • Fast #
  • Part #KK44034OZ
  • Item #7813693
  • Manufacturer Part #44034OZ
4.4 out of 5 Customer Rating
Brand image
Kichler Lighting

Winslow™ 75W 3-Light Medium E-26 Incandescent Chandelier in Olde Bronze

  • Fast #
  • Part #KK44034OZ
  • Item #7813693
  • Manufacturer Part #44034OZ
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
24-1/2 in
Diameter
24-1/2 in
Height
30-3/4 in
Width
24-1/2 in
Characteristics & Features
Collection
Winslow™
Color Finish Category
Bronze Tones
Color Finish Name
Olde Bronze
Dimmable
No
Glass Type
Seeded Clear
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Pear Shape
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting, Ambient Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
3
Number of Tiers
1
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
ETL Listed
No
UL Listed
Yes
UPC
783927565745


Recommended Accessories