This product requires certification to purchase.

60W 4-Light Post Mount Lantern in Olde Bronze

Kichler Lighting

Wiscombe Park 60W 4-Light Post Mount Lantern in Olde Bronze

  • Fast #
  • Part #KK49506OZ
  • Item #5066218
  • Manufacturer Part #49506OZ
4.5 out of 5 Customer Rating
Brand image
Kichler Lighting

Wiscombe Park 60W 4-Light Post Mount Lantern in Olde Bronze

  • Fast #
  • Part #KK49506OZ
  • Item #5066218
  • Manufacturer Part #49506OZ
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Ships Via: UPS
  • Additional Finishes': Weathered Zinc/Olde Bronze/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification
Dimensions & Measurements
Diameter
9 in
Height
23-1/4 in
Width
9 in
Characteristics & Features
Collection
Wiscombe Park
Color Finish Category
Bronze Tones
Color Finish Name
Olde Bronze
Dimmable
No
Glass Type
Clear Polycarbonate
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Style
Teardrop
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Aluminum
Number of Lights
4
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
Product Type
Fan Accessory
UPC
783927446891