This product requires certification to purchase.

10-Year Battery Powered Smoke/Co Combo Alarm

Kidde

10-Year Battery Powered Smoke/Co Combo Alarm

  • Fast #
  • Part #K21031514
  • Item #10663863
  • Manufacturer Part #21031514
3.8 out of 5 Customer Rating
Brand image
Kidde

10-Year Battery Powered Smoke/Co Combo Alarm

  • Fast #
  • Part #K21031514
  • Item #10663863
  • Manufacturer Part #21031514
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 648
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Double the Detection: Alerts you to both smoke & carbon monoxide (CO) using a single, cost-effective device.
  • Worry-Free 10-Year Backup Battery: No battery changes for 10 years. Avoids inconvenient battery replacements and saves up to $40 over the life of the device.
  • Self-testing Alarms: For added assurance, internal components ensure alarm is always operating as expected.
  • Simple Installation: Easy install with included twist-and-click mounting bracket.
  • End-of-life Notifications: This alarm beeps to remind you it’s time to replace it 10 years after it is powered
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-22/25 in
Diameter
5 in
Height
5 in
Length
5 in
Width
5 in
Characteristics & Features
Battery Type
Lithium
Color Finish Name
White
Material
Plastic
Electrical & Operational Information
Power Source
Battery
Temperature Rating
100
Volts
3V
Warranty & Product Information
Type
K21031514
UL Listed
UL 217/UL 2034
UPC
047871315147