This product requires certification to purchase.

2.5 lbs. Disposable Fire Extinguisher

Kidde

2.5 lbs. Disposable Fire Extinguisher

  • Fast #
  • Part #K466142
  • Item #3876406
  • Manufacturer Part #466142
4.1 out of 5 Customer Rating
Brand image
Kidde

2.5 lbs. Disposable Fire Extinguisher

  • Fast #
  • Part #K466142
  • Item #3876406
  • Manufacturer Part #466142
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • UL rated 1-A, 10-B:C
  • Has 2.5 lbs ABC extinguishing agent with wall hanger
  • Disposable
  • Plastic valve, handle, and lever
  • Aluminum cylinder
  • Easy to read pressure gauge
  • Easy to pull safety pin
  • UL listed
  • Requires Certification
Dimensions & Measurements
Capacity
2.5 lbs
Characteristics & Features
Color Finish Name
Red
Warranty & Product Information
ADA Compliant
No
UPC
047871661428