This product requires certification to purchase.

5-59/100 in. 120V 53 mAH AC Hardwired Combination Carbon Monoxide & Photoelectric Smoke Alarm in White

This product has been replaced by

Hardwired Smoke & Carbon Monoxide Alarm with 10-Year Backup Battery Pack, Interconnectable with Voice Alerts
Kidde Hardwired Smoke & Carbon Monoxide Alarm with 10-Year Backup Battery Pack, Interconnectable with Voice Alerts
Manufacturer Part #21033086
Kidde

5-59/100 in. 120V 53 mAH AC Hardwired Combination Carbon Monoxide & Photoelectric Smoke Alarm in White

  • Fast #
  • Part #K21027536
  • Item #9566140
  • Manufacturer Part #21027536
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Hardwired Smoke & Carbon Monoxide Alarm with 10-Year Backup Battery Pack, Interconnectable with Voice Alerts
Kidde Hardwired Smoke & Carbon Monoxide Alarm with 10-Year Backup Battery Pack, Interconnectable with Voice Alerts
Manufacturer Part #21033086
Kidde

5-59/100 in. 120V 53 mAH AC Hardwired Combination Carbon Monoxide & Photoelectric Smoke Alarm in White

  • Fast #
  • Part #K21027536
  • Item #9566140
  • Manufacturer Part #21027536
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 576
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • 10-Year Sealed Lithium Battery Backup
  • Photoelectric Sensor
  • Voice Notification: Verbally announces “Fire!” or "Warning! Carbon Monoxide!" to help distinguisher between threats.
  • Ambient Light Sensor: Establishes Day/Night cycle and delays chirping during the night.
  • Flashing LED Status Ring allows easy identification of current state of alarm
  • Easy to Install: Backup battery automatically activates when the unit is attached to the mounting bracket
  • Requires Certification
Dimensions & Measurements
Depth
1-91/100 in
Diameter
5-59/100 in
Height
6-7/10 in
Characteristics & Features
Battery Size
53 mAh
Battery Type
Lithium
Color Finish Name
White
Smart Home Enabled
Yes
Electrical & Operational Information
Power Source
AC/DC, Battery
Volts
120V
Warranty & Product Information
CE Approved
No
Product Type
Smoke and Carbon Monoxide Alarm
UL Listed
Yes
UPC
047871275366