This product requires certification to purchase.

COBD10 CO Fire Alarm with Digital Display

Kidde

COBD10 CO Fire Alarm with Digital Display

  • Fast #
  • Part #K21033776
  • Item #14635275
  • Manufacturer Part #21033776
3.8 out of 5 Customer Rating
Brand image
Kidde

COBD10 CO Fire Alarm with Digital Display

  • Fast #
  • Part #K21033776
  • Item #14635275
  • Manufacturer Part #21033776
3.8 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Detects carbon monoxide - Sounds a loud 85-decibel alarm when CO is detected to signal evacuation to fresh air
  • 10-year battery - Maintenance-free built-in 10-year battery helps save up to $40 over the life of the CO alarm in battery replacements
  • Tested and trusted - Rigorously tested to meet UL 2034, 5th Edition safety standards and is ETL Listed
  • Digital display - Easy-to-read backlit display provides clear visibility to the CO level and is suitable for homes and apartments
  • No low battery chirps at night - You won't be disturbed by non-critical alerts
  • Flexible placement options - Install on the wall with the included mounting hardware or set on table or countertop for convenience
  • LED status lights - Visual warning indicators clearly signal alarm status and carbon monoxide hazards with green, amber, and red lights
  • Test/Hush button - Test/Hush button enables quick function checks or temporary silencing of alerts when appropriate
  • 10-year warranty - Includes a 10-year limited warranty on the alarm
  • Requires Certification
Dimensions & Measurements
Depth
1-2/5 in
Height
2-83/100 in
Width
5-7/50 in
Characteristics & Features
Battery Type
10-Year Sealed
Color Finish Name
White
Installation Type
Wall Mount, Freestanding
Material
Plastic
Smart Home Enabled
No
Electrical & Operational Information
Power Source
Battery
Volts
3VDC
Warranty & Product Information
Application
Residential
Product Type
Carbon Monoxide Alarm
UL Listed
Yes