This product requires certification to purchase.

Firex Combination Smok & Carbon Monoxide Alarm with Voice Hardwired and AA Backup Battery

Kidde

Firex Firex Combination Smok & Carbon Monoxide Alarm with Voice Hardwired and AA Backup Battery

  • Fast #
  • Part #K21033084
  • Item #10663873
  • Manufacturer Part #21033084
4.9 out of 5 Customer Rating
Brand image
Kidde

Firex Firex Combination Smok & Carbon Monoxide Alarm with Voice Hardwired and AA Backup Battery

  • Fast #
  • Part #K21033084
  • Item #10663873
  • Manufacturer Part #21033084
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 648
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Double the Detection: Alerts you to both smoke & carbon monoxide (CO) using a single, cost-effective device.
  • Voice Alerts: Crystal-clear voice alerts tell you exactly why your alarm is sounding so you can react quickly.
  • 2 AA Replaceable Batteries: Provides power even during short-term power outages for extra peace of mind. Change replaceable batteries every 6 months, or when you hear the low battery chirp.
  • Self-testing Alarms: For added assurance, internal components ensure alarm is always operating as expected.
  • Simple Installation: Easy install with included twist-and-click mounting bracket.
  • End-of-life Notifications: This alarm beeps to remind you it’s time to replace it 10 years after it is powered
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-22/25 in
Diameter
5 in
Height
5 in
Length
5 in
Width
5 in
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Collection
Firex
Color Finish Name
White
Installation Type
Ceiling Mount, Wall Mount
Material
Plastic
Electrical & Operational Information
Power Source
Battery
Temperature Rating
100
Volts
120V
Warranty & Product Information
Application
Residential
Type
K21033084
UL Listed
UL 217/UL 2034
UPC
047871330843