This product requires certification to purchase.

Firex Combo Smok & Carbon Monoxide Alarm Hardwired with 10-Year Backup Battery

Kidde

FireX Firex Combo Smok & Carbon Monoxide Alarm Hardwired with 10-Year Backup Battery

  • Fast #
  • Part #K21033085
  • Item #10663865
  • Manufacturer Part #21033085
5 out of 5 Customer Rating
Brand image
Kidde

FireX Firex Combo Smok & Carbon Monoxide Alarm Hardwired with 10-Year Backup Battery

  • Fast #
  • Part #K21033085
  • Item #10663865
  • Manufacturer Part #21033085
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 648
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Double the Detection – Alerts you to both smoke & carbon monoxide (CO) using a single, cost-effective device.
  • Worry-Free 10-Year Backup Battery - No battery changes for 10 years. Avoids inconvenient battery replacements and saves up to $40 over the life of the device.
  • Interconnected Alarms - When one alarm sounds, they all sound, so you never miss an emergency and can get out faster.
  • Self-testing Alarms - For added assurance, internal components ensure alarm is always operating as expected.
  • Simple Installation - Easy install with included twist-and-click mounting bracket.
  • End-of-life Notifications - No low battery chirps! This alarm beeps to remind you it’s time to replace it 10 years after it is powered
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-8/25 in
Diameter
5 in
Height
5-67/100 in
Width
5-67/100 in
Characteristics & Features
Battery Type
Lithium
Collection
FireX
Color Finish Name
White
Smart Home Enabled
No
Electrical & Operational Information
Temperature Rating
100
Volts
120VAC, 3VDC
Warranty & Product Information
Application
Smoke, Carbon Monoxide
Product Type
Smoke and Carbon Monoxide Alarm
Type
K21033085
UL Listed
Yes
UPC
047871330850