This product requires certification to purchase.

Hardwired Smoke and Carbon Monoxide Alarm with Interconnectable and LED Warning Lights

Kidde

Firex Hardwired Smoke and Carbon Monoxide Alarm with Interconnectable and LED Warning Lights

  • Fast #
  • Part #K21033083
  • Item #10663872
  • Manufacturer Part #21033083
3.8 out of 5 Customer Rating
Brand image
Kidde

Firex Hardwired Smoke and Carbon Monoxide Alarm with Interconnectable and LED Warning Lights

  • Fast #
  • Part #K21033083
  • Item #10663872
  • Manufacturer Part #21033083
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 648
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Double the Detection: Alerts you to both smoke & carbon monoxide (CO) using a single, cost-effective device.
  • 2 AA Replaceable Batteries: Provides power even during short-term power outages for extra peace of mind. Change replaceable batteries every 6 months, or when you hear the low battery chirp.
  • Interconnected Alarms: When one alarm sounds, they all sound, so you never miss an emergency and can get out faster.
  • Self-testing Alarms: For added assurance, internal components ensure alarm is always operating as expected.
  • Simple Installation: Easy install with included twist-and-click mounting bracket.
  • End-of-life Notifications: This alarm beeps to remind you it’s time to replace it 10 years after it is powered
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-22/25 in
Diameter
5 in
Height
5 in
Length
5 in
Width
5 in
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Collection
Firex
Color Finish Name
White
Installation Type
Ceiling Mount, Wall Mount
Material
Plastic
Electrical & Operational Information
Power Source
Battery
Temperature Rating
100
Volts
120V
Warranty & Product Information
Application
Residential
Type
K21033083
UL Listed
UL 217/UL 2034
UPC
047871330836