This product requires certification to purchase.

Kidde Carbon Monoxide AlarmPlug-in battery backup with display and low level and Natural gas 1 Pack

Kidde

Kidde Carbon Monoxide AlarmPlug-in battery backup with display and low level and Natural gas 1 Pack

  • Fast #
  • Part #K21033781
  • Item #14662797
  • Manufacturer Part #21033781
3.7 out of 5 Customer Rating
Brand image
Kidde

Kidde Carbon Monoxide AlarmPlug-in battery backup with display and low level and Natural gas 1 Pack

  • Fast #
  • Part #K21033781
  • Item #14662797
  • Manufacturer Part #21033781
3.7 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3X the detection - Detects carbon monoxide, natural gas, and propane and sounds a loud 85 dB alarm to signal evacuation to fresh air
  • Plug-in power with battery backup - CO detector plug-in operates on 120V AC with 2 AA backup batteries (included) for detection during outages
  • Advanced low-level CO detection* - Alerts at lower carbon monoxide levels to provide detection for vulnerable populations
  • Tested and trusted - Rigorously tested to meet UL 1638, UL 2034 5th Edition safety standards, is ETL Listed, and includes a 10-year limited warranty
  • Digital display - Easy-to-read backlit display provides clear visibility to the CO level and is suitable for homes and apartments
  • No Low Battery Chirps at Night – You won't?be disturbed by non-critical alerts
  • Surge immunity - Includes power surge immunity to help maintain performance and prevent device damage during unexpected electrical fluctuations
  • LED status lights - Visual warning indicators clearly signal alarm status and carbon monoxide hazards with green, amber, and red lights
  • Test/Hush button - Test/Hush button enables quick function checks or temporary silencing of alerts when appropriate
  • *Disclaimer - Children, elderly adults and pets are more vulnerable to low levels of carbon monoxide and may be affected faster
  • Requires Certification
Dimensions & Measurements
Depth
1-89/100 in
Height
5-47/100 in
Width
2-9/10 in
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Color Finish Name
White
Installation Type
Freestanding, Portable
Material
Plastic
Smart Home Enabled
No
Electrical & Operational Information
Power Source
Plug-in
Volts
120VAC, 3VDC
Warranty & Product Information
Application
Residential
Product Type
Carbon Monoxide Alarm
UL Listed
Yes
UPC
047871337811