This product requires certification to purchase.

Automatic Lever Hard Roll Towel Dispenser in Smoke Grey

Kimberly Clark

Lev-R-Matic® Automatic Lever Hard Roll Towel Dispenser in Smoke Grey

  • Fast #
  • Part #K09765
  • Item #6567143
  • Manufacturer Part #09765
5 out of 5 Customer Rating
Brand image
Kimberly Clark

Lev-R-Matic® Automatic Lever Hard Roll Towel Dispenser in Smoke Grey

  • Fast #
  • Part #K09765
  • Item #6567143
  • Manufacturer Part #09765
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 33
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • 1 Kimberly-Clark Professional™ LEV-R-MATIC Manual Hard Roll Towel Dispenser/Case; Black; for 1.5" Core Roll Towels; 11.75 x 13.75" x 9.25"
  • Features a durable and sleek design, so it will go with any washroom decor.
  • Compatible with 1.5" or 1.75" core hard roll towels, depending on model.
  • Dispenser comes in various color options and configurations.
  • Reduce maintenance time and run-outs with a high capacity washroom towel system.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
9-4/5 in
Height
13-3/10 in
Width
13-1/2 in
Characteristics & Features
Collection
Lev-R-Matic®
Color Finish Category
Greys
Color Finish Name
Smoke
Installation Type
Wall Mount
Material
Plastic
Material Type
ABS
Warranty & Product Information
ADA Compliant
Yes
Product Type
Electronic Towel Dispenser