This product requires certification to purchase.

Automatic Hard Roll Paper Towel Dispenser, with White Mosaic Design Faceplate, 16.53" x 12.41" x 10.19"

Kimberly-Clark Professional™

Icon™ Automatic Hard Roll Paper Towel Dispenser, with White Mosaic Design Faceplate, 16.53" x 12.41" x 10.19"

  • Fast #
  • Part #K58710
  • Item #9829601
  • Manufacturer Part #58710
5 out of 5 Customer Rating
Brand image
Kimberly-Clark Professional™

Icon™ Automatic Hard Roll Paper Towel Dispenser, with White Mosaic Design Faceplate, 16.53" x 12.41" x 10.19"

  • Fast #
  • Part #K58710
  • Item #9829601
  • Manufacturer Part #58710
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1 Dispenser with Faceplate; Kimberly-Clark Professional™ ICON™ Automatic Hard Roll Towel Dispenser; with White Mosaic Design Faceplate; 16.53" x 12.41" x 10.19"
  • Kimberly-Clark Professional™ ICON™ dispenser system offers six designer finishes that elevate your restroom aesthetics to the same high standard as the rest of your facility.
  • Easy servicing with a choice of keyed or push button lock; maintenance is simplified through a color-coded system with intuitive touch points.
  • Patented, direct-drive technology delivers 99.99% jam-free dispensing and nearly silent operation, which is 85% quieter than the leading competition.
  • Human centric design ensures ease of use with intuitive control panel iconography and clear visual prompts to reduce unnecessary interactions.
  • Requires Certification
Dimensions & Measurements
Height
19-7/8 in
Length
15-3/4 in
Width
12-203/250 in
Characteristics & Features
Brand Model Compatibility
51224, 58760, 58770
Collection
Icon™
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Wall Mount
Material
Plastic
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
Cradle to Cradle
No
Product Type
Wall Mount
Type
K58710
UPC
036000587104