1 in. Copper Wire Connector in Blue and Clear

You last purchased this on
 
King Innovation

1 in. Copper Wire Connector in Blue and Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
King Innovation

1 in. Copper Wire Connector in Blue and Clear

  • Fast #
  • Part #KBVS1
  • Item #7759149
  • Manufacturer Part #BVS-1
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue, Clear Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue, Clear
Height:
1-1/2 in
Length:
1 in
Material:
Copper, Silicone
Temperature Range:
-40 to 400 Deg F
UL Listed:
No
Wire Gauge (AWG):
18 ga