This product requires certification to purchase.

2 x 13/16 in. 600V Direct Bury Silicone Wire Connection in Blue

King Innovation

DryConn® 2 x 13/16 in. 600V Direct Bury Silicone Wire Connection in Blue

  • Fast #
  • Part #K10666
  • Item #2106083
  • Manufacturer Part #10666
5 out of 5 Customer Rating
Brand image
King Innovation

DryConn® 2 x 13/16 in. 600V Direct Bury Silicone Wire Connection in Blue

  • Fast #
  • Part #K10666
  • Item #2106083
  • Manufacturer Part #10666
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use in outdoor and garage power outlets, door bells, spa and bathroom vent fans, patio and deck lighting
  • Waterproof and corrosion proof
  • UL 486D listed, 600V rated
  • 1 step installation with no pre- twisting of wires necessary
  • Requires Certification

Documents

Dimensions & Measurements
Width
31/50 in
Characteristics & Features
Collection
DryConn®
Color Finish Name
Blue
Electrical & Operational Information
Volts
600V
Wire Gauge (AWG)
8 ga;9 ga;10 ga;11 ga;12 ga;13 ga;14 ga;15 ga;16 ga;17 ga;18 ga;19 ga;20 ga;21 ga;22 ga
Warranty & Product Information
UL Listed
UL 486D