This product requires certification to purchase.

36 in. Fireplace Decorative Top Flue Milli Volt

Kingsman

36 in. Fireplace Decorative Top Flue Milli Volt

  • Fast #
  • Part #KHBZDV3624N
  • Item #2370490
  • Manufacturer Part #HBZDV3624N
4.2 out of 5 Customer Rating
Brand image
Kingsman

36 in. Fireplace Decorative Top Flue Milli Volt

  • Fast #
  • Part #KHBZDV3624N
  • Item #2370490
  • Manufacturer Part #HBZDV3624N
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Coaxial vent system of a pipe inside a pipe (generally 4"/7") the inside pipe is for exhaust while the outer pipe brings in outside air for combustion
  • The design of these stoves allows for a completely sealed system that does not compromise the inside air quality of your home
  • It also lets you vent a product horizontally (great for when an appliance is installed on an outside wall)
  • Direct vent appliances are usually limited to a length of 40' (with a maximum horizontal length of 20') that will allow an appliance to function properly
  • Millivolt valve system allows operation during a power failure with Hi/low heat and flame adjustment
  • Dual burner with Realistic Flame Pattern
  • A flame sensor that constantly monitors the pilot flame and provides 100% gas shut off if pilot is not sensed
  • Requires Certification
Dimensions & Measurements
Depth
16-7/16 in
Height
34-81/100 in
Width
36 in