This product requires certification to purchase.

54 x 30 in. Soaker Alcove Bathtub Left Drain in White

Kingston Brass

Aqua Eden 54 x 30 in. Soaker Alcove Bathtub Left Drain in White

  • Fast #
  • Part #KVTAP543022L
  • Item #8612015
  • Manufacturer Part #VTAP543022L
5 out of 5 Customer Rating
Brand image
Kingston Brass

Aqua Eden 54 x 30 in. Soaker Alcove Bathtub Left Drain in White

  • Fast #
  • Part #KVTAP543022L
  • Item #8612015
  • Manufacturer Part #VTAP543022L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Acrylic construction with fiberglass and resin reinforcement
  • Alcove tub with apron
  • Overall dimensions: (L)54" x (W)30" x (H)21-5/8"
  • Water depth is 14-3/8" to overflow
  • 55.6 gallon tub capacity
  • Wall mount tub filler ready
  • Finished in brilliant glossy white on all exposed sides
  • Left-handed drain placement
  • Three wall alcove installation with tile flange
  • Ergonomic design for additional comfort and relaxation
  • Requires Certification
Dimensions & Measurements
Basin Depth
17-15/16 in
Basin Length
49-1/8 in
Basin Width
24-15/16 in
Capacity
55.6 gal
Height
21-63/100 in
Length
54 in
Overall Height
21-5/8 in
Overall Length
54 in
Overall Width
30 in
Weight
59.54 lb
Width
30 in
Included Components
Drain Included
No
Characteristics & Features
Basin Shape
Rectangle
Bathtub Shape
Rectangle
Bathtub Type
Soaker
Collection
Aqua Eden
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Left
Installation Type
3 Wall Alcove, Apron Front
Material
Acrylic
Number of Occupants
1
Warranty & Product Information
Origin
Global
UPC
663370557323