This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Oil Rubbed Bronze

Kingston Brass

Yosemite Two Handle Centerset Bathroom Sink Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #KKB5615YL
  • Item #8614667
  • Manufacturer Part #KB5615YL
5 out of 5 Customer Rating
Brand image
Kingston Brass

Yosemite Two Handle Centerset Bathroom Sink Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #KKB5615YL
  • Item #8614667
  • Manufacturer Part #KB5615YL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
4-13/16 in
Flow Rate
1.2 gpm
Height
4-81/100 in
Maximum Deck Thickness
1-1/4 in
Spout Height
3-1/16 in
Spout Reach
3-1/2 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Washerless
Collection
Yosemite
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
UPC
663370264597