Size M Vest in Lime
Size M Vest in Lime
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 100% polyester mesh
- Zipper front closure
- 2” wide reflective material
- ANSI/ISEA 107 class 2 compliant
- Outside left chest pocket
- Inside lower right patch pocket
Documents
Specifications
- ANSI:
- ANSI 107 Type R Class 2
- Clothing Size:
- M
- Color Finish Name:
- Lime
- Material:
- Plastic
- Material Type:
- Polyster
- Product Type:
- Vest
- Weight:
- 0.4