This product requires certification to purchase.

Size XL Vest in Lime

Kishigo

Size XL Vest in Lime

  • Fast #
  • Part #K1537CWXL
  • Item #10010655
  • Manufacturer Part #1537-XL
3.3 out of 5 Customer Rating
Brand image
Kishigo

Size XL Vest in Lime

  • Fast #
  • Part #K1537CWXL
  • Item #10010655
  • Manufacturer Part #1537-XL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 100% polyester mesh
  • Zipper front closure
  • 2” wide reflective material
  • ANSI/ISEA 107 class 2 compliant
  • Outside left chest pocket
  • Inside lower right patch pocket
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
XL
Weight
0.44 lb
Characteristics & Features
Color Finish Name
Lime
Material
Plastic
Material Type
Polyster
Warranty & Product Information
ANSI
ANSI 107 Type R Class 2
Product Type
Vest