This product requires certification to purchase.

1.1 cu. ft. 1000 W Smart Low Profile Microwave Hood Combination in Fingerprint Resistant Stainless Steel

KitchenAid

1.1 cu. ft. 1000 W Smart Low Profile Microwave Hood Combination in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #KKMML550RPS
  • Item #11557842
  • Manufacturer Part #KMML550RPS
3.8 out of 5 Customer Rating
Brand image
KitchenAid

1.1 cu. ft. 1000 W Smart Low Profile Microwave Hood Combination in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #KKMML550RPS
  • Item #11557842
  • Manufacturer Part #KMML550RPS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Take on bolder recipes in the kitchen with a sleek microwave hood combination designed to go above and beyond. Dual Fan Ventilation System utilizes a 600 CFM motor to help clear smoke and grease from the air. Smart Capabilities allow you to stay in control of the kitchen with hands-free voice commands for the fan and multi-color LED lights. 1.1 Cu. Ft. Capacity provides a spacious interior that comfortably fits a variety of large dishes with enough height for a tall mug and width for a large casserole dish.
  • 1.1 cu. ft. capacity meets the needs of most modern homes
  • This microwave comes with a 12" glass recessed turn table
  • Easy to use touch controls with LCD display
  • Requires Certification
Dimensions & Measurements
Capacity
1.1 cu ft
CFM
600 ft3/min
Depth
18-1/2 in
Height
10-5/16 in
Width
29-7/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Fingerprint Resistant Stainless Steel
Control Type
Touchpad
Hood Vent Type
Over The Range
Interior Light
Yes
Microwave Type
Combination Microwave and Hood
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Smart Home Compatibility
Amazon Alexa, Google Assistant
Smart Home Enabled
Yes
Vent Ducted or Ductless
Ducted
Electrical & Operational Information
AMP
15, 20
Power Source
Electric
Watts
1000 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
KKMML550RPS
UPC
883049694139