This product requires certification to purchase.

1.9 cu. ft. 1000 W Over-the-Range Microwave in PrintShield Stainless Steel

KitchenAid

1.9 cu. ft. 1000 W Over-the-Range Microwave in PrintShield Stainless Steel

  • Fast #
  • Part #KKMMS130RPS
  • Item #11498320
  • Manufacturer Part #KMMS130RPS
4.3 out of 5 Customer Rating
Brand image
KitchenAid

1.9 cu. ft. 1000 W Over-the-Range Microwave in PrintShield Stainless Steel

  • Fast #
  • Part #KKMMS130RPS
  • Item #11498320
  • Manufacturer Part #KMMS130RPS
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 1.9 cu. ft. capacity meets the needs of most modern homes
  • This microwave comes with a 12" glass recessed turn table
  • Easy to use touch controls with LCD display
  • Requires Certification
Dimensions & Measurements
Capacity
1.9 cu ft
Depth
15-9/16 in
Height
17-1/8 in
Width
29-7/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
PrintShield Stainless
Control Type
Touchpad
Hood Vent Type
Over The Range
Microwave Type
Over the Range
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer.
Smart Home Enabled
No
Electrical & Operational Information
AMP
15, 20
Power Source
Electric
Watts
1000 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
KKMMS130RPS
UPC
883049691992