This product requires certification to purchase.

15" W Built In Flush Install 25 Lb Ice Maker Machine with Clear Ice Technology and Reversible 90 Degree Door in Black Ore

KitchenAid

15" W Built In Flush Install 25 Lb Ice Maker Machine with Clear Ice Technology and Reversible 90 Degree Door in Black Ore

  • Fast #
  • Part #KKUIX515SBE
  • Item #12172084
  • Manufacturer Part #KUIX515SBE
5 out of 5 Customer Rating
Brand image
KitchenAid

15" W Built In Flush Install 25 Lb Ice Maker Machine with Clear Ice Technology and Reversible 90 Degree Door in Black Ore

  • Fast #
  • Part #KKUIX515SBE
  • Item #12172084
  • Manufacturer Part #KUIX515SBE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This 15" automatic ice maker uses Clear Ice Technology to produce uniformly shaped, crystal clear ice cubes that enhance the largest-and smallest-occasions. Its distinctive styling complements other KitchenAid® appliances with Fully Flush Installation for a seamless, built-in look. The signature handle design can be personalized to your aesthetic, while the storage bin holds up to 25 pounds of ice for added convenience.
  • Built-In Drain Pump System
  • Designed to be Personalized
  • Filter-Ready
  • Fully Flush Installation with Articulating Hinge
  • Holds 25 pounds of ice
  • Max Ice
  • Reversible Door
  • Self-Cleaning Cycle
  • Requires Certification
Dimensions & Measurements
Capacity
25 cu ft
Depth
24-3/100 in
Height
33-24/25 in
Width
14-69/100 in
Characteristics & Features
Brand Model Compatibility
F2WC9I1
Color Finish Category
Blacks
Color Finish Name
Black Ore
Handle Type
Towel Bar
Installation Type
Undercounter, Built-in
Material
Plastic
Proposition 65
WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Shape
Cube
Electrical & Operational Information
Volts
115V
Warranty & Product Information
ADA Compliant
No
Type
KKUIX515SBE
UL Listed
Yes
UPC
883049930343


Recommended Accessories