This product requires certification to purchase.

18" W Built In Flush Install 35 Lb Ice Maker Machine with Clear Ice Technology and Drop Door in Black Ore

KitchenAid

18" W Built In Flush Install 35 Lb Ice Maker Machine with Clear Ice Technology and Drop Door in Black Ore

  • Fast #
  • Part #KKUID518SBE
  • Item #12172080
  • Manufacturer Part #KUID518SBE
3.6 out of 5 Customer Rating
Brand image
KitchenAid

18" W Built In Flush Install 35 Lb Ice Maker Machine with Clear Ice Technology and Drop Door in Black Ore

  • Fast #
  • Part #KKUID518SBE
  • Item #12172080
  • Manufacturer Part #KUID518SBE
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This 18" automatic ice maker uses Clear Ice Technology to produce uniformly shaped, crystal clear ice cubes that enhance the largest-and smallest-occasions. Its distinctive styling complements other KitchenAid® appliances with Fully Flush Installation for a seamless, built-in look. The signature handle design can be personalized to your aesthetic, while the storage bin holds up to 35 pounds of ice for added convenience and entertaining needs.
  • Built-In Drain Pump System
  • Designed to be Personalized
  • Drop-Down Door
  • Filter-Ready
  • Freestanding or Built-In Installation
  • Fully Flush Installation
  • Holds 35 pounds of ice
  • Max Ice
  • Self-Cleaning Cycle
  • Requires Certification
Dimensions & Measurements
Capacity
35 cu ft
Depth
23-11/20 in
Height
33-13/20 in
Width
17-39/50 in
Characteristics & Features
Brand Model Compatibility
F2WC9I1
Color Finish Category
Blacks
Color Finish Name
Black Ore
Handle Type
Towel Bar
Installation Type
Undercounter, Built-in
Material
Plastic
Proposition 65
WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Shape
Cube
Electrical & Operational Information
Volts
115V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
KKUID518SBE
UL Listed
Yes
UPC
883049930374


Recommended Accessories