20 cu. ft. Counter Depth French Door Bottom Mount Freezer Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #KRFC136RPS
20 cu. ft. Counter Depth French Door Bottom Mount Freezer Refrigerator in Stainless Steel
Product Details
Product Details
- ExtendFresh™ Temperature Management System
- Interior Water Dispenser
- Professionally-Inspired Design
- Produce Preserver
- Humidity-Controlled Crispers
- FreshChill™ Temperature-Controlled Full-Width Pantry
- Automatic Ice Maker
- Max Cool
- LED Lighting
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 29-3/8 in
- ETL Listed:
- No
- Freezer Capacity (Cu Ft):
- 6 cu ft
- Height:
- 70-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Type:
- Bottom Mount Freezer, French Door
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 883049360881
- Volts:
- 120V
- Width:
- 35-3/4 in