This product requires certification to purchase.

22"W 1.5 Cu Ft 1000-1400W Countertop Microwave with Air Fry , Bake, Roast, and Convection Modes in PrintShield Stainless Steel

KitchenAid

22"W 1.5 Cu Ft 1000-1400W Countertop Microwave with Air Fry , Bake, Roast, and Convection Modes in PrintShield Stainless Steel

  • Fast #
  • Part #KKMCS522SPS
  • Item #12123556
  • Manufacturer Part #KMCS522SPS
5 out of 5 Customer Rating
Brand image
KitchenAid

22"W 1.5 Cu Ft 1000-1400W Countertop Microwave with Air Fry , Bake, Roast, and Convection Modes in PrintShield Stainless Steel

  • Fast #
  • Part #KKMCS522SPS
  • Item #12123556
  • Manufacturer Part #KMCS522SPS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Discover the microwave that does more. KitchenAid® Countertop Convection Microwaves go beyond reheating and defrosting to air fry, bake, roast and grill. Designed to stand alone on your countertop, this microwave can also be paired with a trim kit (sold separately) for a custom built-in look.
  • 1.5 Cu. Ft. Capacity
  • 1000-Watt Cooking Power
  • 1400-Watt Convection Element
  • Air Fry Mode
  • Auto Functions
  • Built-In Look with Trim Kit (sold separately)
  • Express Start Functions
  • Grill Mode
  • Oven Functions
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Capacity
1.5 cu ft
Depth
20-15/16 in
Height
12-1/4 in
Width
21-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
PrintShield Stainless
Control Type
Touchpad
Interior Light
Yes
Microwave Type
Countertop
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Power Source
Electric
Volts
120V
Watts
1500 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Type
WKMCS522SPS
UPC
883049924052