This product requires certification to purchase.

22"W 1.6 Cu Ft 1200W Countertop Microwave with Sensor Functions in Stainless Steel

KitchenAid

22"W 1.6 Cu Ft 1200W Countertop Microwave with Sensor Functions in Stainless Steel

  • Fast #
  • Part #KKMCS122SSS
  • Item #12171665
  • Manufacturer Part #KMCS122SSS
5 out of 5 Customer Rating
Brand image
KitchenAid

22"W 1.6 Cu Ft 1200W Countertop Microwave with Sensor Functions in Stainless Steel

  • Fast #
  • Part #KKMCS122SSS
  • Item #12171665
  • Manufacturer Part #KMCS122SSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This 1.6 Cu. Ft. KitchenAid® Countertop Microwaves takes the guesswork out of choosing settings. Easy-to-use presets are available for popular cooking modes including melt, soften, popcorn, reheat and more. Designed to stand alone on your countertop, this microwave can also be paired with a trim kit (sold separately) for a custom built-in look.
  • 1.6 Cu. Ft. Capacity
  • 1200-Watt Cooking Power
  • Auto Functions
  • Built-In Look with Trim Kit (sold separately)
  • Express Start Functions
  • PrintShield™ Finish
  • Sensor Functions
  • Steam Clean Function
  • Timed Defrost
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
1.6 cu ft
Depth
18-5/16 in
Height
12-1/4 in
Width
21-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Interior Light
Yes
Microwave Type
Countertop
Proposition 65
WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Power Source
Electric
Volts
120V
Watts
1700 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Type
KKMCS122SSS
UPC
883049923956