This product requires certification to purchase.

23-3/4 x 31-1/8 in. Indoor Built-in Wine Coolers in Stainless Steel

KitchenAid

23-3/4 x 31-1/8 in. Indoor Built-in Wine Coolers in Stainless Steel

  • Fast #
  • Part #KKUWR314KSS
  • Item #9338104
  • Manufacturer Part #KUWR314KSS
4.5 out of 5 Customer Rating
Brand image
KitchenAid

23-3/4 x 31-1/8 in. Indoor Built-in Wine Coolers in Stainless Steel

  • Fast #
  • Part #KKUWR314KSS
  • Item #9338104
  • Manufacturer Part #KUWR314KSS
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A combination of style and functionality, this stainless cabinet wine cellar features two temperature-controlled zones to help preserve the flavor and integrity of individual wines and allows white and red wines to be stored at a separate temperature
  • The 46 wine bottle capacity is the perfect size for a collector
  • The SatinGlide®metal-front racks provide a smooth movement
  • Stainless steel cabinet and base grille
  • UV-protected thermal glass door
  • Auto light interior LED lighting
  • Touch controls
  • Built-in or freestanding installation
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15, 20
CEC Compliant:
For Sale in CA
Capacity:
46 Bottles
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Backlit
Depth:
23-7/16 in
Energy Star Compliant:
No
Height:
31-1/8 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in
Interior Light:
Yes
Power Source:
Electric
Refrigerator Type:
Wine Coolers
Smart Home Enabled:
No
Temperature Range:
42 to 64 Deg F
UPC:
883049592800
Volts:
115V
Width:
23-3/4 in