This product requires certification to purchase.

24 in. 5 Cu Ft Under Counter Panel Ready Built In Mini Refrigerator with Right Swing

KitchenAid

24 in. 5 Cu Ft Under Counter Panel Ready Built In Mini Refrigerator with Right Swing

  • Fast #
  • Part #KKURR124SPA
  • Item #12172092
  • Manufacturer Part #KURR124SPA
3.9 out of 5 Customer Rating
Brand image
KitchenAid

24 in. 5 Cu Ft Under Counter Panel Ready Built In Mini Refrigerator with Right Swing

  • Fast #
  • Part #KKURR124SPA
  • Item #12172092
  • Manufacturer Part #KURR124SPA
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This Undercounter Refrigerator makes room for party essentials from platters to pitchers. Ultra-Bright LED Lighting turns on when the door is open, making it easy to find items inside, and a Temperature Monitoring System with sensor alert adds peace of mind. This Panel-Ready appliance will seamlessly fit into your cabinetry, creating a cohesive look.
  • 5.0 Cu. Ft. Capacity
  • Backlit Touch Controls
  • Door Alarm
  • Glass Shelves with Metallic Accents
  • Motion-Activated LED Lighting
  • Panel-Ready Design
  • Sabbath Mode (Star-K Certified)
  • Temperature Monitoring System
  • UV-Protected Thermal Glass Door
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
5 cu ft
Depth
26-7/16 in
Freezer Capacity (Cu Ft)
5 cu ft
Height
34-3/8 in
Weight
216.32 lb
Width
23-7/8 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Panel Ready
Control Type
Touch Screen
Installation Type
Undercounter
Interior Light
Yes
Number of Shelves
3
Proposition 65
WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Refrigerator Type
Compact
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
KKURR124SPA
UPC
883049932903