This product requires certification to purchase.

24" W Under Counter Drawer Style Microwave Oven with Steam Cooking in PrintShield Stainless Steel

KitchenAid

24" W Under Counter Drawer Style Microwave Oven with Steam Cooking in PrintShield Stainless Steel

  • Fast #
  • Part #KKMBD524TPS
  • Item #14537325
  • Manufacturer Part #KMBD524TPS
3.5 out of 5 Customer Rating
Brand image
KitchenAid

24" W Under Counter Drawer Style Microwave Oven with Steam Cooking in PrintShield Stainless Steel

  • Fast #
  • Part #KKMBD524TPS
  • Item #14537325
  • Manufacturer Part #KMBD524TPS
3.5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Give your kitchen more room for creativity with an ingenious top-loading microwave oven drawer that installs in your wall or island, saving you valuable countertop space for food preparation. Opening and closing the drawer are one-touch simple. Sensor cooking functions deliver precise control. 950-watt cooking power handles a variety of foods with ease.
  • 1.3 cu. ft. capacity meets the needs of most modern homes
  • Turntable-free design: maximizes cooking space for large dishes or multiple items at the same time. A hidden motor circulates microwave heating throughout the entire oven, eliminating the need for a traditional turntable
  • Easy to use touch controls with LCD display
  • Comfortably fits a variety of dishes from bowls to a 7" x 11" casserole dish
  • ADA compliant
  • Auto functions: provide convenient presets for select cooking modes, including popcorn, reheat, cook, soften and melt. The microwave will automatically adjust cook time, taking the guesswork out of choosing settings
  • Drawer frees up valuable counter space with versatile installation options - in a wall, a cabinet, under a counter or in your kitchen island. With convenient top access to food, you can quickly stir or season your meals right inside the microwave
  • Flush built-in design: provides a seamless built-in look. The microwave fits evenly with surrounding cabinet fronts, so your kitchen stands out, not the appliance
  • Keep warm: maintains low heat for up to 60 minutes to keep cooked foods at serving temperature, allowing you to focus on other steps in your creative process or finish one dish while another rests
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
1.3 cu ft
Depth
23-3/4 in
Height
15-3/4 in
Width
23-1/2 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
PrintShield Stainless
Control Type
Touch
Installation Type
Built-in
Interior Light
Yes
Proposition 65
WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Smart Home Enabled
No
Electrical & Operational Information
AMP
20
Power Source
Electric
Volts
120V
Watts
950 W
Warranty & Product Information
ADA Compliant
Yes
UL Listed
Yes
UPC
883049956947