This product requires certification to purchase.

24"W 4.8 Cu Ft Under Counter Beverage Center Cooler with Left Swing Door and 14 Wine Bottle Capacity - Panel Ready

KitchenAid

24"W 4.8 Cu Ft Under Counter Beverage Center Cooler with Left Swing Door and 14 Wine Bottle Capacity - Panel Ready

  • Fast #
  • Part #KKUBL524SPA
  • Item #12172071
  • Manufacturer Part #KUBL524SPA
3.6 out of 5 Customer Rating
Brand image
KitchenAid

24"W 4.8 Cu Ft Under Counter Beverage Center Cooler with Left Swing Door and 14 Wine Bottle Capacity - Panel Ready

  • Fast #
  • Part #KKUBL524SPA
  • Item #12172071
  • Manufacturer Part #KUBL524SPA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This 24" Undercounter Beverage Center with Full-Extension Metal-Front Racks stores 14 wine bottles below with room for drinks and food on the full-width shelves above. Two Temperature-Controlled Zones adjust for what you’re storing, and a Temperature Monitoring System with sensor alert adds peace of mind. This Panel-Ready appliance will seamlessly fit into your cabinetry, creating a cohesive look.
  • 4.8 Cu. Ft. Capacity
  • Backlit Touch Controls
  • Designed to be Personalized
  • Door Alarm
  • Glass Shelves
  • Motion-Activated LED Lighting
  • Sabbath Mode (Star-K Certified)
  • SatinGlide® Full-Extension Wood-Front Racks
  • Temperature Monitoring System
  • Requires Certification
Dimensions & Measurements
Capacity
14 Bottles
Depth
23-5/8 in
Height
34-37/100 in
Weight
93.7 lb
Width
23-87/100 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Panel Ready
Indoor Outdoor
Indoor
Installation Type
Undercounter
Interior Light
Yes
Material
Metal, Plastic
Proposition 65
WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Refrigerator Type
Beverage Centers
Smart Home Enabled
No
Electrical & Operational Information
Temperature Range
33 to 64 Deg F
Volts
115V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Product Type
Hinge
Type
KKUBL524SPA
UPC
883049930954