This product requires certification to purchase.

24"W Built In 2 Temp Zone 46 Wine Cellar Storage Center with Glass Viewing Door in PrintShield Stainless Steel

KitchenAid

24"W Built In 2 Temp Zone 46 Wine Cellar Storage Center with Glass Viewing Door in PrintShield Stainless Steel

  • Fast #
  • Part #KKUWR524SPS
  • Item #12172103
  • Manufacturer Part #KUWR524SPS
5 out of 5 Customer Rating
Brand image
KitchenAid

24"W Built In 2 Temp Zone 46 Wine Cellar Storage Center with Glass Viewing Door in PrintShield Stainless Steel

  • Fast #
  • Part #KKUWR524SPS
  • Item #12172103
  • Manufacturer Part #KUWR524SPS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This 24" Undercounter Wine Cellar with Full-Extension Wood-Front Racks stores up to 46 standard Bordeaux-size bottles. Motion-Activated LED Lighting turns on as you approach, making it easy to see what’s inside. Fully Flush Installation with Hidden Hinges provides a built-in look within cabinetry.
  • 46 Standard Wine Bottle Capacity
  • Backlit Touch Controls
  • Designed to be Personalized
  • Door Alarm
  • Fully Flush Installation with Hidden Hinges
  • Motion-Activated LED Lighting
  • Sabbath Mode (Star-K Certified)
  • SatinGlide® Full-Extension Wood-Front Racks
  • Temperature Monitoring System
  • Requires Certification
Dimensions & Measurements
Capacity
46 Bottles
Depth
26-43/100 in
Height
34-37/100 in
Weight
93.7 lb
Width
23-87/100 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
PrintShield Stainless
Indoor Outdoor
Indoor
Installation Type
Undercounter
Interior Light
Yes
Material
Wood, Plastic
Proposition 65
WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Refrigerator Type
Wine Coolers
Electrical & Operational Information
Temperature Range
42 to 64 Deg F
Volts
115V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
KKUWR524SPS
UPC
883049931005