This product requires certification to purchase.

27" W Panel Ready Built In Warming Drawer

KitchenAid

27" W Panel Ready Built In Warming Drawer

  • Fast #
  • Part #KKWES727SPA
  • Item #14207552
  • Manufacturer Part #KWES727SPA
5 out of 5 Customer Rating
Brand image
KitchenAid

27" W Panel Ready Built In Warming Drawer

  • Fast #
  • Part #KKWES727SPA
  • Item #14207552
  • Manufacturer Part #KWES727SPA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This 27-inch warming drawer allows you to slow cook beef and poultry, keep dishes warm after cooking and proof bread. Slow Cook Function cooks food slowly at a low temperature for flavorful braised meats and vegetables. Food Warming lets you warm multiple dishes at once. Bread Proof Function promotes rise of yeast doughs.
  • This warming drawer has a capacity of 1.5 cu. ft. making it perfect for keeping meals warm and preheating plates
  • Oven warming drawer is certified for UL
  • Panel-Ready Design allows installation of a custom front panel and handle (not included) to create a seamless look with kitchen cabinetry
  • Power Indicator Light located on the front of the warming drawer shows at a glance when the drawer is on and in use
  • Two-Position Rack can be placed front-to-back or side-to-side to accommodate cookware in a variety of shapes and sizes. Warming drawer includes two racks
  • Covered under a 1 year parts and labor manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Capacity
1.3 cu ft
Depth
23-1/8 in
Height
10-1/4 in
Width
26-3/4 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Panel Ready
Electrical & Operational Information
AMP
15
Power Source
Electric
Volts
120V
Warranty & Product Information
Application
Residential
Type
KKWES727SPA
UL Listed
Yes
UPC
883049923789