This product requires certification to purchase.

27"W Built In Slow Cook Warming Drawer with Humidity Control in PrintShield Stainless Steel

KitchenAid

27"W Built In Slow Cook Warming Drawer with Humidity Control in PrintShield Stainless Steel

  • Fast #
  • Part #KKWES727SPS
  • Item #12172110
  • Manufacturer Part #KWES727SPS
4 out of 5 Customer Rating
Brand image
KitchenAid

27"W Built In Slow Cook Warming Drawer with Humidity Control in PrintShield Stainless Steel

  • Fast #
  • Part #KKWES727SPS
  • Item #12172110
  • Manufacturer Part #KWES727SPS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This 27-inch warming drawer allows you to warm multiple dishes at the same time, proof bread, or slow cook beef and poultry. Custom-control technology allows you to use the drawer for various tasks with mouthwatering results.
  • 1.5 Cubic Foot Capacity
  • Bread Proof Function
  • Food Warming Function
  • Humidity Slide Control
  • Power Indicator Light
  • Sensor Temperature Control
  • Slow Cook Function
  • Two-Position Rack
  • Requires Certification
Dimensions & Measurements
Capacity
1.3 cu ft
Depth
26 in
Height
10-1/4 in
Width
26-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
PrintShield Stainless
Proposition 65
WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Electrical & Operational Information
AMP
15
Power Source
Electric
Volts
120V
Warranty & Product Information
Application
Residential
Type
KKWES727SPS
UL Listed
Yes
UPC
883049923772