This product requires certification to purchase.

30 in. 5-Burner Gas cooktop

KitchenAid

30 in. 5-Burner Gas cooktop

  • Fast #
  • Part #KKCGK330SSS
  • Item #14259007
  • Manufacturer Part #KCGK330SSS
4.3 out of 5 Customer Rating
Brand image
KitchenAid

30 in. 5-Burner Gas cooktop

  • Fast #
  • Part #KKCGK330SSS
  • Item #14259007
  • Manufacturer Part #KCGK330SSS
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Top mounted knob controls are harder for children to reach and can prevent accidental activation or adjustment
  • This cooktop comes equipped with 5 sealed burners
  • Features a 6,000 btu simmer burner
  • Cooktop is certified for UL
  • Covered under a 1 year parts and labor manufacturer warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
20-15/16 in
Height
6-1/4 in
Width
30 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Knob
Material
Porcelain, Stainless Steel
Number of Burners
5
Electrical & Operational Information
Fuel Type
Natural Gas
Ignition System
Electronic Ignition
Power Source
Gas
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
KKCGK330SSS
UL Listed
Yes
UPC
883049933757