This product requires certification to purchase.

30 in. 5 cu. ft. Single Oven in Stainless Steel

KitchenAid

30 in. 5 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #KKOSE900HSS
  • Item #7677459
  • Manufacturer Part #KOSE900HSS
3.2 out of 5 Customer Rating
Brand image
KitchenAid

30 in. 5 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #KKOSE900HSS
  • Item #7677459
  • Manufacturer Part #KOSE900HSS
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
20
Automatic Shut-Off:
Yes
Capacity:
5 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
27-1/8 in
Door Style:
Drop Down
Handle Material:
Metal
Height:
28-3/4 in
Installation Type:
Wall Mount
Interior Light:
Yes
Material:
Stainless Steel
Power Source:
Electric
Self Clean:
Yes
UL Listed:
Yes
UPC:
883049445953
Volts:
240V
Watts:
1.6 kW
Width:
30 in